Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788057

MPN #: PRR90021

Tekton 9" Lock Ring Pliers, 3 Piece Set

Product Description
Features:
  • Tapering to a fine tip just at the nose, the jaws have a thick base to prevent twisting
  • Stout, strong build resists bending or flexing along the entire length of pliers
  • Crosscut teeth distribute force evenly for sure grip in any direction
  • Side cutter with induction-hardened blades (HRC 58-64) cleanly snips copper, aluminum, and other soft metal wire (6-28 AWG)
  • Slim, nonslip grips provide comfort and control without adding bulk
  • Spreads Retaining Rings for Installation or Removal-The flat tips fit between the ends of external retaining rings to spread them open for installation or removal in various automotive and machine equipment applications.
  • Serrated Tips Hold Rings Securely-The tips have deep, waffle-pattern serrations that help grip each end of the ring and hold it securely while spreading it open.
  • Spring Action Closes the Jaws-The jaws reset to a closed position using an external spring that is located between the handles to keep the jaws as long and lean as possible for tight access situations.
Set Includes:
  • 9 Inch Lock Ring Pliers
  • 9 Inch Curved Tip Lock Ring Pliers
  • 9 Inch 90-Degree Tip Lock Ring Pliers


PRICE
$76.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Tip SizeVarious (Set) in

Product Details

Handle MaterialVinyl
TypeLock Ring Pliers Set
Number of Pieces3
Spring LoadedYes
For Use WithLong Rings
Handle TypePlastic Dipped
StyleExternal
InsulatedNo
Country of OriginTaiwan
Handle Color FamilyRed
Manufacturers Part NumberPRR90021
Handle StylePlastic Dipped
BrandTekton