Take 15% off your entire order!

Offer applied at checkout

Proto J389 5-3/8" Internal .038 Tip Size Internal Retaining Ring Plier

Proto J389 5-3/8" Internal .038 Tip Size Internal Retaining Ring Plier

Item #: WBB324083

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.80 up to 30% OFF

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $20.50 ea.
  • Buy 2-5 $19.00 ea.
  • Buy 6+ $16.00 ea.

Quantity

Customers Also Viewed

Proto® Retaining Ring Pliers Internal - 5-3/8", .038 Tip Size

  • Used with Internal Retaining Rings.
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ389
    • TYPERetaining Ring
    • STYLEInternal
    • OVERALL LENGTH INCHES5-3/8
    • WIRE CUTTERNo
    • SPRING LOADEDNo
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINUSA
    • JAW SURFACE--
    • INSULATEDNo
    • OVERALL LENGTH RANGE4 to 5-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPE--
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • SPECIFICATIONSASME B107.19
    • HANDLE TYPEPlastic Dipped
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORRed
    • JAW CAPACITY INCHES--
    • TIP SIZE.038
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic
    • BORE DIAMETER (INCHES) INTERNAL3/8 - 9/16
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories

    Popular item in this category

    Proto J391 Retaining Ring Pliers External - 6-1/8" .038 Tip Size

    Item #: B324050

    Not Yet Rated

    Ships same day.

    $20.00

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    300 Piece Snap Ring Assortment

    $24.50

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J389 5-3/8" Internal .038 Tip Size Internal Retaining Ring Plier

    Proto J389 5-3/8" Internal .038 Tip Size Internal Retaining Ring Plier

    Item #: WBB324083

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant