Take 15% off your entire order!

Offer applied at checkout

Proto J4760 1/4" Drive Extension 3"

Proto J4760 1/4" Drive Extension 3"

Item #: WBB328681

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.20 up to 32% OFF

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® 1/4" Drive Extension 3"

  • Extensions help provide access to fasteners in areas that might otherwise be difficult to reach.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ4760
    • OPENING SIZE--
    • OPENING TYPE--
    • SOCKET / WRENCH POINTS--
    • COLOR FINISHFull Polish Chrome
    • DRIVE SIZE INCHES1/4
    • SIZE INCHES3
    • OVERALL LENGTH INCHES3
    • WEIGHT LBS0.07
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE2-1/64" to 3"
    • TIP SIZE--
    • SIZE MM--
    • TYPEExtension
    • TORX SIZE--
    • FEMALE DRIVE SIZE INCHES1/4
    • MALE DRIVE SIZE INCHES1/4
    • FLIP SWITCH REVERSIBLE --
    • RATCHETINGNo
    • LOCKING TYPE--
    • MEASURING SYSTEM--
    • IMPACT APPROVEDNo
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J4764W 1/4" Drive Wobble Extension 4"

    Item #: B945473

    Not Yet Rated

    Ships same day.

    $5.50

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J4760 1/4" Drive Extension 3"

    Proto J4760 1/4" Drive Extension 3"

    Item #: WBB328681

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant