Ratchets, Extensions & Adapters
Availability
Free Shipping
Brand
Length
Type
Color
Price
Related Products
Features: Forged one-piece ratchet provide strength and safety for industrial applications Smooth comfort-grip handle permits all-day use without gloves 33 tooth gear with 11 degree of engagement allows engagement in tight working areas Single Pawl ratchet design: 1) Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load. 2) Does not require as many working parts, reducing possible breakage and parts to repair Easy access reverse lever allows user to change working direction quickly and easily with only one hand Ball and Spring socket ...
Features: 32 teeth action provides an 11° ratcheting angle Shift lever reverses action instantly Ball and spring provide firm socket retention Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Dual socket retention with both ball and plunger on male drive for versatility Ratchet head only Chrome finish models provides increased protection from rust and corrosion
Features: 1/2" Drive with pinned 7/8" 6-point socket, 2-1/4" length 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Bronze hammer head reduces rebound Pry bar handle provide alignment option Socket feature SuperTorque® lobular opening for greater turning power without deforming the fastener Easy access reversing lever allows user to change working direction quickly and easily with only one hand Tethering device attached to handle Repair kit includes ratchet repair kit and cover plate
Features: Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication Forged one-piece ratchet provide strength and safety for industrial applications Smooth comfort-grip handle permits all-day use without gloves 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Nickel/Chrome plating provides increase protection from rust and corrosion Chrome finish models feature mirror-like exterior that can be easily cleaned after each use Single Pawl ratchet design: 1) Designed for tighter tolerances between pawl and ...