Take 15% off your entire order!

Offer applied at checkout

Proto J5663 3/4" Drive Extension 16"

Proto J5663 3/4" Drive Extension 16"

Item #: WBB327950

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$83.60 up to 29% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® 3/4" Drive Extension 16"

  • Extensions help provide access to fasteners in areas that might otherwise be difficult to reach.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ5663
    • OPENING SIZE--
    • COLOR FINISHFull Polish Chrome
    • OPENING TYPE--
    • SOCKET / WRENCH POINTS--
    • DRIVE SIZE INCHES3/4
    • SIZE INCHES16
    • WEIGHT LBS2.43
    • OVERALL LENGTH INCHES16
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE11-1/64" to 17"
    • SIZE MM--
    • TIP SIZE--
    • TYPEExtension
    • TORX SIZE--
    • FEMALE DRIVE SIZE INCHES3/4
    • MALE DRIVE SIZE INCHES3/4
    • FLIP SWITCH REVERSIBLE --
    • RATCHETINGNo
    • LOCKING TYPE--
    • MEASURING SYSTEM--
    • IMPACT APPROVEDNo
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J5249XLQR 3/8" Drive Premium Quick-Release Pear Head Ratchet 8-1/2"

    Item #: B941986

    Not Yet Rated

    Ships same day.

    $69.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J5663 3/4" Drive Extension 16"

    Proto J5663 3/4" Drive Extension 16"

    Item #: WBB327950

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant