Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Socket Sets

Socket sets are designed to accommodate various fastening and loosening tasks. They are suitable for fitting onto a ratchet or other turning tool to tighten or loosen an extensive variety of nuts, bolts, and fasteners. The sockets are available in a range of sizes to accommodate different tasks. They are ideal for industrial maintenance, including equipment repairs and routine maintenance procedures. They are also commonly utilized for maintaining and repairing machinery and equipment across various industries.
Filters

Hand Socket Sets

Hand Socket Sets
Hand socket sets are ideal for various mechanical, industrial, and automotive projects. These socket sets are available in a variety of drive sizes, measuring systems, set configurations, and quantities to suit a wide range of applications. Specific features and dimensions vary per unit.
CompareImageMeasuring SystemDrive SizeSet Size RangeSocket Depth StyleNumber of PiecesColorBrandModel #Price
Tekton 3/4" Drive Deep 6 Point Socket Set, 23 Piece
Metric(MM)
3/4 in
19 - 50 mm
Deep
23
Silver
Tekton
Ships Same Day
WBB3788062
$365.95
Tekton 3/4" Drive Deep 6 Point Socket Set, 21 Piece
SAE (Fractional)
3/4 in
3/4 - 2 in
Deep
21
Silver
Tekton
Ships Same Day
WBB3788054
$379.95
Tekton 3/4'' Drive Shallow 6-Point Socket Set, 23 Pieces
Metric(MM)
3/4 in
19 - 50 mm
Shallow
23
Silver
Tekton
Ships Same Day
WBB3787996
$245.95
Tekton 3/4'' Drive Shallow 6-Point Socket Set, 21 Pieces
SAE (Fractional)
3/4 in
3/4 - 2 in
Shallow
21
Silver
Tekton
Ships Same Day
WBB3788089
$249.95
Stanley 96-011 1/4", 3/8" & 1/2" Drive 170 Piece Mechanic's Tool Set
SAE(Fractional), Metric(MM)
1/4, 3/8, 1/2 in
3/8"-1/2" & 4MM-19MM
Standard & Deep
170
Silver
Stanley
Ships Same Day
WBB966420
$209.95
Tekton 3/8" Drive Shallow & Deep 6-Point Socket & Ratchet Set with Case, 73-Piece
SAE(Fractional), Metric(MM)
3/4 in
1/4 - 1 in, 6 - 24 mm
Shallow and Deep
73
Silver
Tekton
Ships Same Day
WBB3788068
$209.95
Stanley STMT71654 201 Piece 1/4", 3/8", & 1/2" Drive Mechanics Tool Set
SAE(Fractional), Metric(MM)
1/4, 3/8, 1/2 in
5/32" - 3/4" & 4MM-19MM
Standard & Deep
201
Silver
Stanley
Ships Same Day
WBB248154
$189.95
Stanley 96-010 1/4" & 3/8" Drive 75 PC. Polished Chrome Mechanic's Tool Set
SAE(Fractional), Metric(MM)
1/4, 3/8 in
3/16"-13/16" & 4MM-19MM
Standard & Deep
75
Silver
Stanley
Ships Same Day
WBB966419
$99.95
Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set
SAE(Fractional), Metric(MM)
1/4, 3/8 in
1/4" - 7/8" & 4MM-19MM
Standard & Deep
99
Black
Stanley
Ships Same Day
WBB983535
$189.95
Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set
SAE(Fractional), Metric(MM)
1/4, 3/8 in
3/16"-3/4" & 7MM-19MM
Standard & Deep
69
Black
Stanley
Ships Same Day
WBB983518
$139.98
Showing 1-10 of 126 results

Hex Bit Impact Socket Sets

Hex Bit Impact Socket Sets
Hex bit impact socket sets support high-load impact wrenches or drivers for construction sites, repair jobs, and more. Most sets are made of heat-treated alloy steel with corrosion-resistant black oxide finishes for long-lasting durability and dependability. Socket sets are available in various sizes to meet any job or tool requirements.
K-Tool Impact Socket Sets

K-Tool Impact Socket Sets

Showing 1-10 of 22 results

Hex Bit Hand Socket Sets

Hex Bit Hand Socket Sets
Hex bit hand socket sets allow convenient fastener handling and control for automotive garages, repair shops, factories, and more. Socket sets are made of alloy steel with a polished chrome finish for added strength and durability. Drive ranges, socket depths, and set sizes vary per model.
Showing 1-10 of 41 results

Screw & Bolt Extractor Sets

Screw & Bolt Extractor Sets
Screw and bolt extractor sets are ideal for framing, deck building, installing plywood subfloor, and more heavy duty contracting applications. These extractor sets are made with high-strength steel and a matte nickel surface for superior corrosion resistance. Some impact bits have precision machined tips for an exact fit, and last up to 90 times longer than standard bits.

Impact Socket Sets

Impact Socket Sets
Impact socket sets are engineered for extreme torque applications in various industrial and automotive settings. Some socket sets are made of forged alloy steel for strength, and a black oxide coating to resist corrosion for long-lasting durability. These sets are available in many styles and sizes to meet any job requirements.
Showing 1-10 of 54 results
Oxygen Sensor Socket Set

Oxygen Sensor Socket Set

Hand Sockets

Hand Sockets