Take 15% off your entire order!

Offer applied at checkout

Blackhawk 1226NB 26 Piece 1/2" Drive Socket Set

Blackhawk 1226NB 26 Piece 1/2" Drive Socket Set

Item #: WBB333727

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$259.30 up to 36% OFF

Price: $166.95

Save $8.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blackhawk™ By Proto® 1226NB 26 Piece 1/2" Drive Socket Set

26 Piece 1/2" Drive Socket Set. Full Polish finish.

Product Specifications

  • BRANDBlackhawk™ by Proto®
  • MANUFACTURERS PART NUMBER1226NB
  • OPENING SIZEVarious (Set)
  • COLOR FINISHFull Polish Chrome
  • OPENING TYPE--
  • SOCKET / WRENCH POINTS6
  • SIZE INCHESVarious (Set)
  • DRIVE SIZE INCHES1/2
  • OVERALL LENGTH INCHESVarious (Set)
  • WEIGHT LBS14
  • PIECES IN SET26
  • TIP TYPE--
  • JAW CAPACITY INCHES--
  • OVERALL LENGTH RANGEVarious (Set)
  • SIZE MM--
  • OPENING SIZE RANGEVarious (Set)
  • TIP SIZE--
  • TYPEHand Socket Set
  • TORX SIZE--
  • FLIP SWITCH REVERSIBLE Yes
  • RATCHETINGYes
  • WEIGHT14.21 lb
  • MEASURING SYSTEMSAE (Fractional)
  • IMPACT APPROVEDNo
  • SOCKET DEPTH STYLEStandard & Deep
  • SET SIZE RANGE1/2"-1-1/4"
  • RATCHET HEAD STYLERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Blackhawk UW-533CDS 1/2" Drive 33 Piece Deep Impact Socket Set, 6 Point

Item #: B956910

Not Yet Rated

Ships same day.

$199.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk 1226NB 26 Piece 1/2" Drive Socket Set

Blackhawk 1226NB 26 Piece 1/2" Drive Socket Set

Item #: WBB333727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant