x

Take 15% off your entire order!

Offer applied at checkout

Stanley STMT71649 1/4" & 3/8" Drive 50 Piece Black Chrome Socket Set

Stanley STMT71649 1/4" & 3/8" Drive 50 Piece Black Chrome Socket Set

Item #: WBB983285

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.07 up to 34% OFF

Price: $65.50

Save $3.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 92-802 1/4" Drive 20 Piece Mechanic's Tool Set

Stanley 92-802 1/4" Drive 20 Piece Mechanic's Tool Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Blackhawk HW-9412S 13 Piece 3/8" Drive Hex Bit Socket Set, Fractional

Blackhawk HW-9412S 13 Piece 3/8" Drive Hex Bit Socket Set, Fractional

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 94-386W 11 Piece Full Polish Metric Combination Wrench Set, 12 Pt

Stanley 94-386W 11 Piece Full Polish Metric Combination Wrench Set, 12 Pt

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley® STMT71649, 1/4" & 3/8" Drive 50 Piece Black Chrome Socket Set

  • Black chrome finish for anti-corrosion protection and attractive appearance.
  • Laser-etched markings for size visibility.
  • Chrome Vanadium forged body for torque, strength and durability.
  • Quick release switch and reversible mechanism for easy operation.
  • Knurled handle finish for slip resistance.
  • Meets or exceeds ANSI specifications.
  • Includes:1/4" Drive 6 Point Standard: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 Inch, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. 3/8" Drive 6 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 Inch, 9, 10, 11, 12, 13, 14, 15, 17 mm. Accessories: 1/4" Drive 3" Extension Bar, 3/8" Drive 6 Point 5/8" Spark Plug Socket, T8, T10, T15, T20, T25, T27, T30, T40 Torx® Specialty Bits, 3/8" Drive 6" Extension Bar, 3/8" Drive Female to 1/4" Drive Male Adapter, 3/8" Drive Pear Head Ratchet. Blow-Molded Case.


  • Product Specifications

    • BRANDStanley
    • MANUFACTURERS PART NUMBERSTMT71649
    • OPENING SIZEVarious (Set)
    • COLOR FINISHBlack Chrome
    • OPENING TYPE--
    • SOCKET / WRENCH POINTS6
    • DRIVE SIZE INCHES1/4, 3/8
    • SIZE INCHESVarious (Set)
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET50
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGEVarious (Set)
    • SIZE MM--
    • OPENING SIZE RANGEVarious (Set)
    • TIP SIZE--
    • TYPEHand Socket Set
    • TORX SIZE--
    • FLIP SWITCH REVERSIBLE Yes
    • RATCHETINGYes
    • MEASURING SYSTEMSAE (Fractional)
    • IMPACT APPROVEDNo
    • SOCKET DEPTH STYLEStandard
    • SET SIZE RANGE5/32"-3/4" & 4MM-17MM
    • RATCHET HEAD STYLEPear
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

    Item #: B983518

    (1)

    Free Shipping

    Ships same day.

    $88.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley STMT71649 1/4" & 3/8" Drive 50 Piece Black Chrome Socket Set

    Stanley STMT71649 1/4" & 3/8" Drive 50 Piece Black Chrome Socket Set

    Item #: WBB983285

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant