Take 15% off your entire order!

Offer applied at checkout

Proto J715S Black Oxide Adjustable Wrench 15" Long

Proto J715S Black Oxide Adjustable Wrench 15" Long

Item #: WBB332675

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$91.69 up to 35% OFF

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® Black Oxide Adjustable Wrench 15" Long

  • Non-reflective black oxide finish for use where non-plated products are required.
  • Extra wide jaw capacity.
  • Square jaw opening provides strength and tight fit.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ715S
    • OPENING SIZEAdjustable
    • OPENING TYPE--
    • SOCKET / WRENCH POINTS--
    • COLOR FINISHBlack Oxide
    • SIZE INCHES15
    • DRIVE SIZE INCHES--
    • OVERALL LENGTH INCHES15
    • HANDLE TYPEI-Beam
    • HEAD ANGLE15°
    • CONSTRUCTIONAlloy Steel
    • TIP TYPE--
    • JAW CAPACITY INCHES1-11/16
    • OVERALL LENGTH RANGE11-1/64" to 17"
    • SIZE MM--
    • OPENING SIZE RANGEAdjustable
    • TIP SIZE--
    • TYPEAdjustable Wrench
    • TORX SIZE--
    • FLIP SWITCH REVERSIBLE --
    • RATCHETINGNo
    • WEIGHT3.22 lb
    • MEASURING SYSTEM--
    • IMPACT APPROVEDNo
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J712S Black Oxide Adjustable Wrench 12" Long

    Item #: B332549

    Not Yet Rated

    Ships same day.

    $43.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J715S Black Oxide Adjustable Wrench 15" Long

    Proto J715S Black Oxide Adjustable Wrench 15" Long

    Item #: WBB332675

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant