Combination Wrenches
Availability
Free Shipping
Type
Ratching
Brand
Length
Color
Price
Related Products
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. GWMSSRWSAE is one of the wide collection of Modular Sets we offer that feature premium quality tools organized in sturdy foam storage trays. These chemical and solvent resistant trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. Foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the fine tools nests in a custom cutout that provides optimal ...
Features: Box ends are offset 15-degrees for knuckle clearance Sized for optimum comfort and balance Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Low-profile, easy-action, reverse lever won't get in your way Manufactured from special alloy steel, precision-forged and heat-treated for optimum strength and durability SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows the application of higher torque without rounding or deforming hex fastener points. No contact is ...
Proto® 31 Piece Satin Combination ASD Wrench Set - 12 Point Features: Satin finish provides corrosion resistance and a slip resistant grip 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller and 1-15/16" and larger do not have the ASD feature Box ends incorporate the TorquePlus™ system. Included Sizes: 5/16" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1" 1-1/16" 1-1/8" 1-1/4" 1-5/16" 1-3/8" 1-7/16" 1-1/2" 1-5/8" 1-11/16" 1-3/4" 1-13/16" ...
Features: Nickel-chrome plating helps protect against corrosion and makes cleaning easy Sized for optimum comfort and balance Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Manufactured from special alloy steel, precision-forged and heat treated for optimum strength and durability SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners Supertorque™ box opening design allows the application of higher torque without rounding or deforming hex fastener points No contact is made at the corners. Instead, ...
The Gearwrench® 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted Gearwrench® limited lifetime warranty. Features: 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces The flexible head provides access to hard-to-reach bolts and fasteners Off-corner loading design on box end provides better grip and reduces ...