Take 15% off your entire order!

Offer applied at checkout

Blackhawk MF-011 11 Piece Satin Combination Wrench Set, 12 Point

Blackhawk MF-011 11 Piece Satin Combination Wrench Set, 12 Point

Item #: WBB326797

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$142.15 up to 30% OFF

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blackhawk™ By Proto® MF-011 11 Piece Satin Combination Wrench Set, 12 Point

11 Piece Satin Combination Wrench Set, 12 Point.

Included Sizes:
  • 1/4"
  • 3/8"
  • 7/16"
  • 1/2"
  • 9/16"
  • 5/8"
  • 11/16"
  • 3/4"
  • 7/8"
  • 13/16"
  • 15/16"

Product Specifications

  • BRANDBlackhawk™ by Proto®
  • MANUFACTURERS PART NUMBERMF-011
  • OPENING TYPEOpen/Box
  • SOCKET / WRENCH POINTS12
  • COLOR FINISHSatin
  • TYPECombination Wrench Set
  • TORX SIZE--
  • DRIVE SIZE INCHES--
  • SIZE INCHESVarious (Set)
  • FLIP SWITCH REVERSIBLE --
  • WEIGHT LBS4
  • OVERALL LENGTH INCHESVarious (Set)
  • RATCHETINGNo
  • PIECES IN SET11
  • WEIGHT4.90 lb
  • MEASURING SYSTEMSAE (Fractional)
  • IMPACT APPROVEDNo
  • TIP TYPE--
  • JAW CAPACITY INCHES--
  • SET SIZE RANGE1/4"-15/16"
  • OVERALL LENGTH RANGEVarious (Set)
  • OPENING SIZE RANGEVarious (Set)
  • TIP SIZE--
  • SIZE MM--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

Item #: B983242

(2)

Ships same day.

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk MF-011 11 Piece Satin Combination Wrench Set, 12 Point

Blackhawk MF-011 11 Piece Satin Combination Wrench Set, 12 Point

Item #: WBB326797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant