Mastercool® Steel Forged Ratchet Wrench
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | 9/16", 1/2" Hex, 1/4", 3/16" Square |
| Material | Steel |
| Features | Reversible Ratchet |
| Brand | Mastercool |
Related Products
The new Hilmor Compact Swage Tool is taking swaging to the next level. It has the power to swage 1-5/8" tubing and the control to swage 5/16" tubing without a crack. With its small, pistol-shape design, it can fit in the smallest of spaces. This proprietary design can reduce on-the-job fatigue with its easy setup and one-handed operation made possible by an innovative hydraulic mechanism and release button. It's even equipped for multiple sizes. Kit Contents: 3/8", 1/2", 5/8", 3/4" and 7/8" Expander Heads, Deburrer and Compact Swage Tool.
The ATP1 Attic Pro® HVAC Utility Lift is rated to lift loads up to and including 250 pounds. With its ease of installation and use, the Attic Pro® makes difficult, time consuming installations fast and safe. The Attic Pro® provides an ideal solution when an abundance of manpower is limited and positioning / installation is required in tight spaces for units such as air handlers. Features/ Benefits Simple adjustment from 14" to 24" to accommodate most residential and commercial joist distances. With 20 Feet of wire rope the Attic Pro can lift the load up over one story. The locking hook ...
The Hilmor Backpack Tool Bag is a comprehensive jobsite sidekick. It includes 19 exterior and interior pockets so you can store your tools safely and find them quickly. Two padded, zippered side pockets provide safe storage for your meter. Plus, it features a metal loop, giving you an easy way to transport your manifold. Its sturdy rubber, water-resistant bottom means rain or shine, the contents inside won't be damaged even in the roughest work environment. And while it's spacious enough to hold up to 50 lbs., padded shoulder straps and a back air vent make hauling it a little more ...
Yellow Jacket® SealRight™ Retaining Ring Pliers Small pliers for 1/4"-1" internal rings; 1/8"-1" external rings. Six point broached jaw for accurate tip alignment. Adjustable for hex tips High handle-to-jaw ratio for increased mechanical advantage Patented push-button convertability for internal and external use Adjustable stop for efficient internal ring installation and prevention of external ring damage Spring return for easy control Includes pouch with five pairs of alloy steel replaceable tips and hex wrench
Features Super heavy duty retriever goes where human hands cannot Extendable magnet easily picks up and retrieves dropped items Tool features an ergonomic grip, a telescopic shaft, powder-coated steel casings to reduce side pull, and a powerful, lightweight magnet to reach tight places Made in U.S.A Length: 16"-28" Pull: 30 lbs