Take 15% off your entire order!

Offer applied at checkout

Proto J1218MASD 18mm 12-Point Satin Combination Wrench

Proto J1218MASD 18mm 12-Point Satin Combination Wrench

Item #: WBB329934

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $19.00

Clearance Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® Satin Combination Wrench 18 mm - 12 Point

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
  • Anti-Slip Design (ASD) open end.
  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature.
  • Box ends incorporate the TorquePlus™ system.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ1218MASD
    • OPENING SIZE18MM
    • SOCKET / WRENCH POINTS12
    • COLOR FINISHSatin
    • OPENING TYPEOpen/Box
    • OFFSET ANGLE15° Box Side
    • SIZE INCHES--
    • DRIVE SIZE INCHES--
    • OVERALL LENGTH INCHES10-11/16
    • HANDLE TYPEOval
    • HEAD ANGLE15° Open Side
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE8-1/64" to 11"
    • SIZE MM18
    • OPENING SIZE RANGE15MM to 18MM
    • TIP SIZE--
    • TYPECombination Wrench
    • TORX SIZE--
    • FLIP SWITCH REVERSIBLE --
    • RATCHETINGNo
    • WEIGHT0.38 lb
    • MEASURING SYSTEMMetric (MM)
    • IMPACT APPROVEDNo
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J1211A 11/32" 12-Point Satin Combination Wrench

    Item #: B945420

    Not Yet Rated

    Ships same day.

    $18.50

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J1218MASD 18mm 12-Point Satin Combination Wrench

    Proto J1218MASD 18mm 12-Point Satin Combination Wrench

    Item #: WBB329934

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant