Panel Saws & Accessories
Free Shipping
Brand
Type
Phase
Voltage
Length
Height
Color
Price
Related Products
Designed to perform, the JET 15" bandsaw delivers more re-saw capacity, greater throat depth and the horsepower you need to tackle bigger boards, create smoother edges and master the intricate cuts. The heavy-duty cast-iron fence system is built to give you the sturdiness and support you need for every project and features a micro-adjust dial for exact placement. The table is slotted and the guide post has a stress-free magnetic door on the front for efficient blade changes. Large, independently adjustable guides are tool-less to save you time on set up. The JET 15" steel frame bandsaw is ...
These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the ...
The PM3000B brings heavyweight performance and patented innovations to the 14-inch table saw arena. The riving knife rises and lowers with the blade, substantially reducing kickback risk; and both riving knife and blade guard each have a quick-release, so mounting and removing them is fast and tool-free. A wide-stance trunnion and concave teeth on the trunnion gears promote smooth blade raising/tilting. The Poly-V drive belt system results in quieter, more efficient power transfer with virtually no vibration and less heat build-up. A newly designed push button arbor lock is accessible ...
The award winning PM2000 table saw sets a new standard for innovation with an array of patented features and massive body design. The cast iron tables are oversized, and the newly designed arbor lock lever is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale features an integrated digital read out as well as adjustable angle indicators for repetitive bevel cuts. The newly designed integrated retractable hydraulic caster system mobilizes your table saw much ...
These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the ...