Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Delta

Model # :WBB2185831

MPN #: BC50T2

Delta BC50T2 50" T-Square Fence and Rail System

Product Description
Features:
  • Available in 50" standard right hand rip capacities for cutting a variety of panel sizes
  • Custom sizes available
  • Easy-gliding fence body to handle quick, repetitive cut-off work, precision ripping and squaring cutts
  • Three-point locking system and hairline pointer with built-in steel tape to assure fence is parallel to blade and accurate to within 1/64 of an inch
  • Ripping Capacity both to the right and left of the blade


PRICE
$485.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBC50T2
TypeFence System
BrandDelta

Warranty

Warranty2 yr