Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hook & Loop Discs

75 Results
Hook and Loop Discs - 4-1/2" to 5"

Hook and Loop Discs - 4-1/2" to 5"

CompareImageBrandDiameterAbrasive MaterialGradeTool CompatibilityModel #Price
Superior Abrasives 40402 Conditioning Disc Hook and Loop 4" A/O w/Ceramic Grinding Aid Coarse - Pkg Qty 20
Superior Abrasives
4 in
Aluminum Oxide w/Ceramic Grinding Aid
Coarse
Right Angle Grinders
Ships Same Day
WBB2265540
$4.06 ea.
3M™ Hookit™ Film Disc 375L 5" X NH P600 Grit Aluminum Oxide - Pkg Qty 250
3M
5 in
Aluminum Oxide
Very Fine
Random Orbital Sanders
WBB2194533$0.68 ea.
United Abrasives - Sait 37624 Hook and Loop Disc 6" Dia. 600 Grit Aluminum Oxide - Pkg Qty 50
United Abrasives-Sait
6 in
Aluminum Oxide
Super Fine
Disc Sanders
WBB2234035$0.90 ea.
3M™ Scotch-Brite™ Surface Conditioning Disc 4-1/2" x NH MED Grit Aluminum Oxide - Pkg Qty 10
Scotch-Brite
4-1/2 in
Aluminum Oxide
Medium
Disc Sanders
Ships Same Day
WBB294918
$4.76 ea.
3M™ Scotch-Brite™ Clean and Strip Disc D1 4" x 1/2" XCS Grit Silicon Carbide - Pkg Qty 10
Scotch-Brite
4 in
Silicon Carbide
Extra Coarse
Die Grinders
WBB2194967$21.50 ea.
3M™ Scotch-Brite™ Coating Removal Disc 5" x NH XCS Grit Silicon Carbide
Scotch-Brite
5 in
Silicon Carbide
Extra Coarse
Right Angle Grinders
WBB297904$19.75
Superior Abrasives 10589B Conditioning Disc Hook and Loop 7" Aluminum Oxide Coarse - Pkg Qty 20
Superior Abrasives
7 in
Aluminum Oxide
Coarse
Right Angle Grinders
Ships Same Day
WBB2265523
$8.70 ea.
United Abrasives - Sait 37517 Hook and Loop Disc 5" Dia. 120 Grit Aluminum Oxide - Pkg Qty 50
United Abrasives-Sait
5 in
Aluminum Oxide
Fine
Disc Sanders
Ships Same Day
WBB2233830
$0.79 ea.
United Abrasives - Sait 37521 Hook and Loop Disc 5" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50
United Abrasives-Sait
5 in
Aluminum Oxide
Very Fine
Disc Sanders
Ships Same Day
WBB2233753
$0.79 ea.
Norton 66261149900 Paper H&L Disc 5" Dia. P320 Grit Aluminum Oxide - Pkg Qty 200
Norton
5 in
Aluminum Oxide
Very Fine
Orbital and Rotary Sanders
WBB2202434$0.48 ea.
Showing 1-10 of 44 results
Hook and Loop Discs - 3"

Hook and Loop Discs - 3"

Showing 1-10 of 11 results
Hook and Loop Discs - 6" - 7"

Hook and Loop Discs - 6" - 7"

Showing 1-10 of 11 results
Hook and Loop Discs - 8" or more

Hook and Loop Discs - 8" or more