Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 52850 3A Fiber Disc 7" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 52850 3A Fiber Disc 7" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233319

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Zirconium
  • Aluminum Oxide
  • Ceramic Grain

Aluminum Oxide

$1.49 ea.

Price: $149.00 / Pkg of 100

Save $7.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 50121 3A Fiber Disc 7" x 7/8" 50 Grit Aluminum Oxide

Premium aluminum oxide grain with grinding aid. Special aluminum oxide grain to reduce heat build up and reduce loading. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT50
  • GRADECoarse
  • DIAMETER INCHES7
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM7000
  • BACKING MATERIALVulcanized Fiber
  • BONDING TYPEResin
  • SERIES3A
  • UPC699053528502
  • TOOL COMPATIBILITYAngle Grinders
  • DISC TYPEFiber Disc
  • SUGGESTED USEStainless, Metal, Aluminum
  • MANUFACTURERS PART NUMBER52850
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 52850 3A Fiber Disc 7" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 52850 3A Fiber Disc 7" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant