Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 51354 9S Fiber Disc 5" x 7/8" 50 Grit Ceramic - Pkg Qty 100

United Abrasives - Sait 51354 9S Fiber Disc 5" x 7/8" 50 Grit Ceramic - Pkg Qty 100

Item #: WBB2233897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Ceramic Grain
  • Aluminum Oxide
  • Zirconium

Ceramic Grain

$1.82 ea.

Price: $182.00 / Pkg of 100

Save $9.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 50192 9S Fiber Disc 5" x 7/8" 50 Grit Ceramic

High performance, ceramic grain with grinding aid. Closed coat, grinding aids for reduced heat and decreased loading. Excels on heat sensitive materials. Exceptional performance and value. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALCeramic Grain
  • GRIT50
  • GRADECoarse
  • DIAMETER INCHES5
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM10000
  • BACKING MATERIALVulcanized Fiber
  • BONDING TYPEResin
  • SERIES9S
  • UPC699053513546
  • TOOL COMPATIBILITYAngle Grinders
  • DISC TYPEFiber Disc
  • SUGGESTED USEStainless, Metal, Aluminum
  • MANUFACTURERS PART NUMBER51354
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 51354 9S Fiber Disc 5" x 7/8" 50 Grit Ceramic - Pkg Qty 100

United Abrasives - Sait 51354 9S Fiber Disc 5" x 7/8" 50 Grit Ceramic - Pkg Qty 100

Item #: WBB2233897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant