Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 59806 Premium Resin Fibre Discs 5" x 7/8" 36 Grit Ceramic - Pkg Qty 25

CGW Abrasives 59806 Premium Resin Fibre Discs 5" x 7/8" 36 Grit Ceramic - Pkg Qty 25

Item #: WBB2218943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum Oxide
  • Ceramic Grain
  • Zirconia

Ceramic Grain

$1.94 ea.

Price: $48.50 / Pkg of 25

Save $2.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 48505 Resin Fibre Disc 4-1/2" DIA 80 Grit Aluminum Oxide - Pkg Qty 100

CGW Abrasives 48505 Resin Fibre Disc 4-1/2" DIA 80 Grit Aluminum Oxide - Pkg Qty 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 59806 Premium Resin Fibre Discs 5" x 7/8" 36 Grit Ceramic

Improved grain technology allows for 30-40% higher stock removal rates and longer product life, when compared to traditional ceramic grain. Advanced grinding aid for cool cutting technology that reduces heat and increases performance. Suitable for high pressure grinding applications.

Product Specifications

  • BRANDCGW Abrasives
  • ABRASIVE MATERIALCeramic Grain
  • GRIT36
  • GRADEExtra Coarse
  • DIAMETER INCHES5
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM12200
  • UPC655332598062
  • DISC TYPEFiber Disc
  • MANUFACTURERS PART NUMBER59806
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 59806 Premium Resin Fibre Discs 5" x 7/8" 36 Grit Ceramic - Pkg Qty 25

CGW Abrasives 59806 Premium Resin Fibre Discs 5" x 7/8" 36 Grit Ceramic - Pkg Qty 25

Item #: WBB2218943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant