Take 15% off your entire order!

Offer applied at checkout

Norton 66261138592 Neon Fiber Disc 7" x 7/8" Zirconia Alumina 50 Grit - Pkg Qty 25

Norton 66261138592 Neon Fiber Disc 7" x 7/8" Zirconia Alumina 50 Grit - Pkg Qty 25

Item #: WBB2202807

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Zirconia Alumina
  • Aluminum Oxide
  • Seeded Gel Ceramic

Zirconia Alumina

$3.12 ea.

Price: $78.00 / Pkg of 25

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66261138592 Neon Fiber Disc 7" x 7/8" Zirconia Alumina 50 Grit

The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Blended ceramic alumina and zirconia alumina. Fast, aggressive cutting on stainless and low carbon steels. Extended life. Reduced heat and loading.

Applications are: Right angle grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALZirconia Alumina
  • GRIT50
  • GRADECoarse
  • DIAMETER INCHES7
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM8600
  • BACKING MATERIALFiber
  • BACKING WEIGHTFIB3
  • COAT TYPEClosed
  • COLORBlue
  • SERIESBlueFire
  • UPC662611385923
  • APPLICATIONRight Angle Grinding
  • TOOL COMPATIBILITYRight Angle Grinders
  • WARRANTY1 Year
  • DISC TYPEFiber Disc
  • MANUFACTURERS PART NUMBER66261138592
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261138592 Neon Fiber Disc 7" x 7/8" Zirconia Alumina 50 Grit - Pkg Qty 25

Norton 66261138592 Neon Fiber Disc 7" x 7/8" Zirconia Alumina 50 Grit - Pkg Qty 25

Item #: WBB2202807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant