Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norton 66623318979 Neon Quick-Change Cloth Disc 1-1/2" Dia. P50 Grit Zirconia Alumina Type III - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Norton 66623318979 Neon Quick-Change Cloth Disc 1-1/2" Dia. P50 Grit Zirconia Alumina Type III - Pkg Qty 100

Item #: WBB2202128

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 200/100 ($120.00)

$0.60 each

Sold in packages of 100

Price: $60.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Norton 66623318979 Neon Quick-Change Cloth Disc 1-1/2" Dia. P50 Grit Zirconia Alumina Type III

Features:

  • Premium aluminum oxide/ceramic alumina blend
  • Aggressive cut
  • Longer life than competitive A/O discs
  • Economical option
  • Versatile uses


Applications are: Die Grinding

Documents

Documents are in PDF format

Product Specifications

    • BRANDNorton
    • ABRASIVE MATERIALZirconia Alumina
    • GRITP50
    • GRADECoarse
    • DIAMETER INCHES1-1/2
    • ATTACHMENT TYPETR
    • MAXIMUM RPM30000
    • BACKING MATERIALPolyester
    • COAT TYPEClosed
    • COLORGreen
    • SERIESNeon
    • UPC666233189792
    • APPLICATIONDie Grinding
    • TOOL COMPATIBILITYDie Grinders
    • WARRANTY1 Year
    • DISC TYPEQuick Change Disc
    • MANUFACTURERS PART NUMBER66623318979
    • TYPET3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!