
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Grobet 90° Deburring Carbide Burr 32.796, Double Cut, 1/4" Shank DIA, 2" OAL
High quality carbide Burrs. Double Cut (ADC) is basically a standard cut tool, with cuts made on the left hand spiral. The design produces a finer finish on material and reduces the size of the chips and slivers. It gives greater tool control.
High quality carbide Burrs. Double Cut (ADC) is basically a standard cut tool, with cuts made on the left hand spiral. The design produces a finer finish on material and reduces the size of the chips and slivers. It gives greater tool control.
Product Specifications
- BRANDGrobet USA
- HEAD SHAPEDeburring
- DIAMETER INCHES1/2
- OVERALL LENGTH (OAL)2"
- INCLUDED ANGLE DEGREES90
- CUT TYPEDouble Cut
- SERIESSK
- LENGTH OF CUT1/4"
- END STYLESingle
- TYPESK5
- MATERIALCarbide
- SHANK DIAMETER INCHES1/4
- FINISHUnfinished
- ANGLE90°
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Grobet 90° Deburring Carbide Burr 32.795, Standard Cut, 1/4" Shank DIA, 2" OAL
Item #: B978405
Not Yet Rated
Usually ships in 1 to 4 days
$14.25

Grobet 90° Deburring Carbide Burr 32.796, Double Cut, 1/4" Shank DIA, 2" OAL
$14.25
- Product Information
- Customer Review
- Product Q&A