Mastercut Tool carbide burs offer world-class de-burring tooling to match the harsh demands of any welding or fabrication shop. Mastercut's proprietary brazing process gives these burs the extra strength you need to push harder and run faster. Famous for their innovative 100% NDT testing protocol that utilizes harmonic resonance testing to insure solder-joint integrity every time. CNC fluting insures consistent geometries for unsurpassed performance and operator ease, whether the shape profile and bur diameter combination requires a smooth-cutting Single Cut (SC), a rugged Double Cut (DC) for maximum material removal, a Alumacut (FM) for non-ferrous materials.
Now our most popular Burs available in a blue wallet pouch. Blue wallet pouch is available with Mastercut Logo on it. Available in 3, 4 , and 5 piece sets.
Mastercut Tool Corp. Wallet Pouch Bur Set, Aluma Cut, Uncoated, 1/4" Shank Dia., Set of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 1/4 in |
Product Details
| Type | Pouch Bur Set |
| Head Shape | Assorted |
| Number of Pieces | 5 |
| Country of Origin | Made In USA |
| Cut Type | Aluma Cut |
| Finish | Uncoated |
| Includes | SA-1, SC-3, SF-3, SC-5, SF-5 |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | POUCH-WL3FM |
| Brand | Mastercut Tool Corp. |