Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 55258, Silicon Carbide, 1/2" X 24", 40 Grit - Pkg Qty 20

VSM Abrasive Belt, 55258, Silicon Carbide, 1/2" X 24", 40 Grit - Pkg Qty 20

Item #: WBM2112283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Very Fine
  • Extra Coarse
  • Fine
  • Coarse

Coarse

  • SELECT
  • 36
  • 40
  • 60
  • 80
  • 120
  • 150
  • 180
  • 220

40

$0.61 ea.

Price: $12.20 / Pkg of 20

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 55258, Silicon Carbide, 1/2" X 24", 40 Grit

VSM Abrasive Belt, 55258, Silicon Carbide, 1/2" X 24", 40 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT40
  • GRADECoarse
  • WIDTH INCHES1/2
  • LENGTH INCHES24
  • COLORBlack
  • PACKAGE QUANTITY20
  • MANUFACTURERS PART NUMBER55258
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 55258, Silicon Carbide, 1/2" X 24", 40 Grit - Pkg Qty 20

VSM Abrasive Belt, 55258, Silicon Carbide, 1/2" X 24", 40 Grit - Pkg Qty 20

Item #: WBM2112283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant