VSM Abrasive Belt, 307850, Ceramic, 1 1/2" X 24", 100 Grit
VSM Abrasive Belt, 307850, Ceramic, 1 1/2" X 24", 100 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.40 Sold in packages of 10 / $2.24 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1-1/2 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 307850 |
| Grit | 100 |
| Grade | Fine |
| Abrasive Material | Ceramic |
| Brand | VSM |