VSM Abrasive Belt, 111413, Zirconia Alumina, 25" X 48", 100 Grit
VSM Abrasive Belt, 111413, Zirconia Alumina, 25" X 48", 100 Grit - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.90 Sold in packages of 2 / $45.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 25 in |
Product Details
| Package Quantity | 2 |
| Color | Blue |
| Manufacturers Part Number | 111413 |
| Grit | 100 |
| Grade | Fine |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |