Folding Stepladder Also Functions as a Hand Truck 20"D x 37"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Folding Stepladder Also Functions as a Hand Truck 20"D x 37"H

Item #: WB249595

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FOLDING STEPLADDER CARTS
Two-Step Folding Stepladder Cart
Folding stepladder carts are easily convertible for versatility and functionality. Stepladder carts are easily convertible from a two-step stepladder into a hand truck in seconds. Made from rugged aluminum for lasting strength and lightweight mobility. Hand grips provide comfort and firm hold. Nose plate measures 15" wide. 4" diameter wheels provide smooth transportation. Hand truck capacity is 130 lbs. Ladder capacity is 250 lbs. Folds to only 3-1/2" thick when not in use.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES20
    • HEIGHT INCHES37
    • CAPACITY LBS300
    • COLOR FINISHBlack/Gray
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERC-130-2
    • QUANTITY STEPS2
    • HEIGHT TO TOP STEP/PLATFORM RANGE12"-23"
    • HEIGHT TO TOP STEP/PLATFORM20-3/8"
    • LADDER TYPEStep Ladder
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!