Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3782078

MPN #: T6202

Werner® 2' Type 1A Fiberglass Twin Step Stool, 300 lb. Capacity

Product Description
The Werner® T6202 Fiberglass 2-foot Twin Stepladder offers a high performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. This twin Stepladder allows 300 pounds per side making it ideal for one or two person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.

Features:
  • Top steps provide wide standing platform
  • Molded end caps finish off rails
  • Heavy gauge steel strap hinge
  • External Pinch-Proof™ spreaders


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width21-1/8 in
Height24 in
Weight Capacity300 lbs
Weight13 lbs
Height to Top Step/Platform22 in

Product Details

Assembly RequiredNo
Number of Steps2
ColorOrange
Duty Rating1A
MaterialFiberglass
Manufacturers Part NumberT6202
BrandWerner

Compliance & Certifications

CertificationsANSI-A14-5-2007, OSHA-Compliant