Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Log Splitters

Log splitters provide a fast and efficient way to process firewood, making them essential for farms, landscaping businesses, and home use. Designed for heavy-duty log splitting, these machines come in electric and gas-powered models to handle different wood types and volumes. With high-powered performance and durable construction, log splitters reduce manual labor and improve productivity.
8 Results
Log Splitters

Log Splitters

CompareImageDrive TypeEngine SeriesEngine/Motor TypeFuel Tank CapacityHorsepowerStart TypeModel #Price
Swisher LSED14534 14.5HP 34 Ton Timber Brute Commercial Grade Log Splitter W/Kawasaki Engine
Direct
FS481V
Gas
2.5 gal
14.5 HP
Electric
WB534718$5,795.00
DR® Power PREMIER 25T Horizontal-Vertical Log Splitter, 25 Ton Capacity, 6-3/16 HP
Direct
DR R300
OHV
0.8 gal
6-3/16 HP
Manual
WBB3220890$1,949.00
SuperHandy® Gas Log Splitter Portable, 25 Ton, 7 HP, 209cc
Direct
209cc
Gas
2.6 gal
7 HP
Pull Start
Ships Same Day
WBB3787699
$1,415.00
SuperHandy® Electric Log Splitter, 14 Ton, 2.5 HP, 120V, 1800W
Direct
1800W
Electric
-
2.5E HP
Easy Start
Ships Same Day
WBB3787689
$969.00
SuperHandy® Gas Log Splitter Portable, 20 Ton, 7 HP, 209cc
Direct
209cc
Gas
2.6 gal
7 HP
Pull Start
Ships Same Day
WBB3787701
$1,005.00
Power King® Kinetic Log Splitter with Kohler CH245 Commercial Gas Engine, 22 Ton Cap., 4-1/2 HP
Belt
CH245
Gas
0.69 gal
4-1/2 HP
Pull Start
Ships Same Day
WBB3800230
$2,115.00
Power King® Kinetic Log Splitter with Kohler CH270 Commercial Gas Engine, 42 Ton Capacity, 7 HP
Belt
CH270
Gas
1.01 gal
7 HP
Pull Start
Ships Same Day
WBB3800243
$3,169.00
Swisher® Timber Brute Eco Split Electric Full Frame Log Splitter, 22 Ton Capacity, 2 HP, 120V
Direct
F56CH2S2C
Electric
-
2 HP
Switch
WBB3182000$3,299.00