Take 15% off your entire order!

Offer applied at checkout

10" Type 211.11 300PSI/BAR Gauge - 1/2" NPT LM Steel

Product May Vary From Image

10" Type 211.11 300PSI/BAR Gauge - 1/2" NPT LM Steel

Item #: WBB232348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 200 PSI/BAR
  • 300 PSI/BAR

300 PSI/BAR

Price: $466.95

Save $23.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $466.95 ea.
  • Buy 5-9 $443.95 ea.
  • Buy 10+ $421.95 ea.

Quantity

Customers Also Viewed

Wika 10 Type 211.11 300 PSI/BAR Gauge - 1/2 NPT LM Steel

WIKAType 2X1.11 10 pressure gauges are ideal for boiler room service or other applications where its large dial size makes it easier to read from a distance. These gauges feature a black-painted steel case and a ±1.0% accuracy.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Black Steel
  • Case Filling: Standard
  • Window Type: Removable
  • Window Construction: Instrument Glass

Product Specifications

  • FACTORY FILLINGNone
  • FILLABLENo
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE140°F
  • WINDOW CONSTRUCTIONInstrument Glass
  • WINDOW TYPERemovable
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY1 Percent
  • BEZEL TYPEFriction Fit Ring
  • POINTER CONSTRUCTIONAdjustable Black Aluminum
  • BEZEL CONSTRUCTIONBlack Painted Steel
  • MANUFACTURERS PART NUMBER4273240
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE211.11
  • GAUGE SIZE INCHES10
  • RANGE300 PSI/BAR
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/2" NPT
  • CASE CONSTRUCTIONBlack Steel
  • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10" Type 211.11 300PSI/BAR Gauge - 1/2" NPT LM Steel

10" Type 211.11 300PSI/BAR Gauge - 1/2" NPT LM Steel

Item #: WBB232348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant