Electric Pressure Washers
Electric pressure washers are powerful cleaning tools that can be used for a wide range of commercial and industrial applications. Pressure washers efficiently remove grime, dirt, and stains from various surfaces using pressurized water. Electrical pressure washers use electricity as a power source for an eco-friendly operation that doesn't emit fumes. With adjustable nozzles and varying PSI options, electric pressure washers are ideal for cleaning decks, sidewalks, vehicles, and more.
Most Relevant
Mobile Electric Pressure Washers

Mobile Pressure Washers are ideal for outdoor grounds and building maintenance and cleaning. These pressure washers are quiet and odorless, ensuring a pleasant working environment. They feature electric-powered pressure to deliver a strong stream of water. The powder-coated steel construction of these pressure washers provides long-lasting dependability.
| Compare | Image | Voltage | Amperage | Horsepower | Max PSI | Pump Type | Max Gallons per Minute | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 220/460 V | 26/14 A | 10.0 HP | 3000 psi | Triplex | 4.5 gal/min | Ships Same Day WBB1597405 | $3,615.00 | ||
![]() | 120 V | 13.5 A | 1.5 HP | 1500 psi | Triplex | 1.8 gal/min | WBB980633 | $799.99 | ||
![]() | 120 V | 17.5 A | 2 HP | 1500 psi | Direct | 2 gal/min | WBB3177661 | $1,645.00 | ||
![]() | 120 V | 13.5 A | 1-1/2 HP | 1400 psi | Triplex | 1.5 gal/min | WBB3177608 | $959.00 | ||
![]() | 230 V | 40 A | 15 HP | 5000 psi | Belt | 4 gal/min | WBB3177631 | $6,999.00 | ||
![]() | 230 V | 30.5 A | 8 HP | 3000 psi | Direct | 3.9 gal/min | WBB3177542 | $3,649.00 | ||
![]() | 120 V | 13.2 A | 1-1/2 HP | 1000 psi | Direct | 2 gal/min | WBB3177616 | $1,589.00 | ||
![]() | 110 V | 13.2 A | 1.5 HP | 1500 psi | Triplex | 1.6 gal/min | WBB985662 | $1,149.00 | ||
![]() | 230 V | 20 A | 8 HP | 3000 psi | Belt | 3.9 gal/min | WBB3177625 | $4,149.00 | ||
![]() | 120 V | 230 A | 5 HP | 2000 psi | Tri-plex | 3.5 gal/min | WBB2376587 | $3,745.00 |
Showing 1-10 of 19 results
Compact Portable Electric Pressure Washers

Compact Portable Electric Pressure Washers are perfect for clearing medium-duty cleaning jobs. Lightweight and easy to transport, they are powered by electricity and have a range of cleaning power. Our electric pressure washers have an efficient design with wheels, a pistol grip, and adjustable spray. Includes hose and soap dispenser. Cord lengths and voltages vary.
Electric Hot Water Pressure Washers

Electric Hot Water Pressure Washers are quiet and odorless for outdoor maintenance and cleaning. Designed to remove dirt and grime, our hot water pressure washers feature powder-coated steel construction for durability. Some models have forklift slots. Multiple models are available with varying HP and Voltage. Perfect for both commercial and industrial applications.
Stationary Electric Pressure Washers

Stationary Electric Pressure Washers provide fast, powerful cleaning for major industrial applications. High-quality electric-powered washers are safe for indoor use, provide consistent water flow, and can last years with proper maintenance. Electric pressure washers feature triplex or axial pumps, sealed motors, and adjustable components for the most challenging tasks.
Showing 1-10 of 16 results
Mobile Electric Pressure Washers

Mobile Pressure Washers are ideal for outdoor grounds and building maintenance and cleaning. These pressure washers are quiet and odorless, ensuring a pleasant working environment. They feature electric-powered pressure to deliver a strong stream of water. The powder-coated steel construction of these pressure washers provides long-lasting dependability.













