Oil Hose Reels
Oil hose reels are designed to ensure the longevity of oil hoses by preventing kinks, abrasions, and other damages that can occur when hoses are left exposed. This allows for efficient dispensing of oil and hydraulic fluids, providing a controlled and organized solution for various industrial applications. Hose reels are ideal for multiple applications, including manufacturing plants, construction sites, and industrial workshops.
Most Relevant

Spring Retractable Medium Pressure Hose Reels
| Compare | Image | PSI | Hose Inside Diameter | Hose/Cord Length | Hose Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 3250 psi | 1/2 in | 50 ft | SEA Rubber | Global Industrial | Ships Same Day WB338347 | $499.95 | ||
![]() | 3250 psi | 1/2 in | 50 ft | Synthetic Rubber | Reelcraft | WBB250766 | $659.00 | ||
![]() | 3000 psi | 1/2 in | 50 ft | Rubber | Coxreels | WBB584767 | $819.00 | ||
![]() | 1250 psi | 3/4 in | 35 ft | Rubber | Coxreels | WBB584404 | $885.00 | ||
![]() | 3000 psi | 3/8 in | 50 ft | Rubber | Coxreels | WB854139 | $669.00 |

Spring Retractable Twin Hose Hydraulic Hose Reels

Motor Driven Medium Pressure Hose Reels

Hand Crank Medium Pressure Hose Reels










