Probes, Picks & Tweezers
Availability
Brand
Length
Color
Price
Related Products
Includes four picks for removing, installing, aligning, probing and piercing. Use to ease removal of O-rings, split pins, seals and bushes and loose parts. Set contains orange-handled straight, 45°, 90° and hook picks.
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83080 is an aviation introductory set that features 1/4 in. and 3/8 in. drive sockets in SAE sizes, 84 tooth ratchets, a 3/8 in. speeder handle, and drive tools. Also included in the set are long pattern combination wrenches in SAE sizes, 6 piece ...
Proto® Modular Set 6 Features: 183 Piece Kit 1/2" & 3/4" Drive Sizes Overall Weight of 53.12 lbs. Includes: (1) Clamp (16) Crowfoot Wrenches (1) Demolition Tool (5) Extensions (1) Feeler Gauge (2) Fluid Systems (8) Hammers (7) Impact Bit Sockets (2) Impact Extensions (74) Individual Impact Sockets (1) Inspection & Pick Up Tool (1) Level (8) Open End Wrenches (1) Pick & Hook Set (2) Powertrain Tools (2) Pry Bars (47) Pullers (1) Screwdriver (2) Snips (1) Specialty Knife
Proto® Modular Set 3 Features: 165 Piece Kit 1/2" Drive Size Overall Weight of 121 lbs. Includes: (1) Adapter (1) Bit Socket (18) Box End Wrenches (1) Chisel (4) Combination Wrenches (5) Extension (2) Extractors (12) Flare Nut Wrenches (2) Hammers (2) Handles (22) Individual Hex Keys (2) Inspection & Pick Up Tools (1) Micrometer Torque Wrench (1) Pipe & Chain Wrench (5) Pliers (6) Punches (10) Ratcheting Wrenches (1) Ratchet (8) Screwdrivers (59) Sockets (1) Universal Joint (1) Wire Stripper