Probes, Picks & Tweezers
Availability
Brand
Length
Color
Price
Related Products
Proto® Modular Set 6 Features: 183 Piece Kit 1/2" & 3/4" Drive Sizes Overall Weight of 53.12 lbs. Includes: (1) Clamp (16) Crowfoot Wrenches (1) Demolition Tool (5) Extensions (1) Feeler Gauge (2) Fluid Systems (8) Hammers (7) Impact Bit Sockets (2) Impact Extensions (74) Individual Impact Sockets (1) Inspection & Pick Up Tool (1) Level (8) Open End Wrenches (1) Pick & Hook Set (2) Powertrain Tools (2) Pry Bars (47) Pullers (1) Screwdriver (2) Snips (1) Specialty Knife
MIDWEST® Straight Aviation Snip are ideal for trimming metal and other sheet materials. The tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut complete from "pinch of the blades through their points". GlideTech® Forged Blades pivot on a Grade8 ...
The Starrett® Automatic Center Punch with Adjustable Stroke features a lightweight, knurled steel handle for a positive grip and easy handling. 130mm (5 1/4") Length, 17mm (11/16") Diameter, Heavy Duty. Features: Rugged automatic punches with all-steel handles and parts Internal mechanism automatically - strikes a blow when downward pressure is applied Spring tension, which regulates the blow, is constant so marks made by the point are uniform in depth and size for each setting The point can be easily removed for regrinding or replacement Adjustable knurled cap regulates the force of the ...