Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Surge Protectors

Surge protectors protect electronics from sudden power surges and damage. They feature several outlets and typically have indicator lights to show if they are working properly. Heavy-duty surge protectors can support large electronic devices making them ideal for healthcare facilities, industrial spaces, data centers, or classrooms.
75 Results

Power Strip Surge Protectors

Power Strip Surge Protectors
Power strip surge protectors guard against power surges, a common cause of equipment damage. Protecting offices, classrooms, and computer labs, they feature indication lights for easy status reading. With a low-profile build, heavy-duty cords, and organized outlet centers, the surge protectors offer maximum convenience.
CompareImageNumber of ReceptaclesAmperageMaterialCord LengthStrip LengthColorModel #Price
Global Industrial™ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord
12
15 A
Aluminum
6 ft
35 in
Silver
Ships Same Day
WB812419
$49.95
Global Industrial™ Surge Protected Power Strip W/USB Ports, 5+1 Outlets, 15A,900 Joules,6' Cord
6+2USB
15 A
Plastic
6 ft
12 in
White
WB501619$18.25
Global Industrial™ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 15' Cord
12
15 A
Aluminum
15 ft
35 in
Silver
Ships Same Day
WB812420
$49.95
Global Industrial™ Surge Protected Power Strip, 5+1 Outlets, 15A, 900 Joules, 6' Cord
6
15 A
Plastic
6 ft
12 in
White
Ships Same Day
WB501618
$17.75
Global Industrial™ Surge Protected Power Strip, 5+1 Outlets, 15A, 900 Joules, 6' Cord
6
15 A
Plastic
6 ft
12 in
White
WB501617$22.00
GoGreen Power 8 Outlet Surge Protector w/ 750 joules, 6ft Cord, GG-18316WH - White
8
15 A
Plastic
6 ft
-
White
WBB2333656$22.25
Global Industrial™ Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord
9
15 A
Aluminum
15 ft
26 in
Silver
WB812418$38.95
Global Industrial™ Surge Protected Power Strip, 7 Outlets, 15A, 450 Joules, 6' Cord
7
15 A
Aluminum
6 ft
20 in
Silver
Ships Same Day
WB812416
$27.95
Wiremold 7712ULBD20R CabinetMATE Surge Strip, 125V, 20A, 77"L, 12 Outlets
12
20 A
Aluminum
15 ft
77 in
Silver/Black
WBB872568$249.95
Heavy Duty Surge Protected Power Strip, 6 Outlets, 20A, 900 Joules, 6' Cord
6
20 A
Metal
6 ft
16 in
White
WBB385292$159.95
Showing 1-10 of 52 results

Heavy Duty Power Strips

Heavy Duty Power Strips
Heavy-duty power strips ensure electrical device safety by featuring a rugged design in a high-visibility OSHA yellow finish for industrial and commercial use. The all-metal housing provides surge protection, keeping valuable electronics safe. Its heavy duty power cord and plug combined with an illuminated power switch with integrated circuit breaker offers control and lasting durability.

Hospital/Medical Grade Surge Protection

Hospital/Medical Grade Surge Protection
Hospital and medical-grade surge protectors ensure surge protection for sensitive medical equipment. They safeguard against electrical noise, offering the highest electromagnetic compatibility. They feature no switch and tamper-resistant hospital-grade receptacles. The strips are protected with metal enclosures for high traffic abuse, ideal for harsh environments and heavy-duty applications.

Data Line Surge Protectors

Data Line Surge Protectors
Data line surge protectors protect computers, electronics, and other valuable equipment from harmful power surges and voltage spikes. There are various options for Ethernet, coaxial, telephone, fiber optic cables, and surge-protected power strips. They feature a resettable circuit breaker, working indicators, and noise filtering for added convenience.

Multi Outlet Plugs

Multi Outlet Plugs
Multi outlet plugs are the ideal accessory to power entertainment systems, office equipment, and more. The multi outlet plugs come in various receptacle quantities and 15A amperage. Each multi outlet plug meets UL, CSA and NEC standards for optimal safety and reliability. The plugs are ideal for use in industrial environments.

Multi Outlet Plugs

Multi Outlet Plugs
With multiple outlets in one compact design, effortlessly connect and power multiple devices simultaneously with Multi Outlet Plugs. Made with convenience and efficiency in mind, outlet plugs allow a single electrical socket the ability to power multiple electrical devices.

Traveler Surge Suppressors

Traveler Surge Suppressors
Traveler surge suppressors provide portable surge and spike protection by ensuring an additional level of protection between components and sensitive devices. They are compact and easily fit in pocket, briefcase, or toolbox for travel use. They are ideal for use with mobile computers, laptop computers, phones, and other mobile electronics.

Rack Mounted Power Solutions

Rack Mounted Power Solutions
Rack mounted power solutions offer a convenient power solution and the ability to save rack space. The surge protectors are UL1449, UL497A, and UL497B compliant. They come in various receptacle quantities and 15A amperage. Rrack mounted power solutions are ideal for any commercial or industrial use.