x

Take 15% off your entire order!

Offer applied at checkout

Rhino 1" Brown Vinyl Tape (White Print) - Pkg Qty 5

Rhino 1" Brown Vinyl Tape (White Print) - Pkg Qty 5

Item #: WBB973584

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.95 ea.

Price: $169.75 / Pkg of 5

Save $8.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RHINO 1" Brown Vinyl Tape (White print)

For labeling outdoors or in harsh conditions; color-coding. Vinyl labels offer additional heat, moisture and chemical resistance, making them ideal for labeling outdoors, near hot-running machinery, etc. Available in the widest variety of colors.

Product Specifications

  • COLOR FINISHBrown
  • DESCRIPTIONVinyl Tape
  • LENGTH18'
  • BRANDRhino
  • MANUFACTURERS PART NUMBER1805424
  • WIDTH1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rhino 1" Blue Vinyl Tape (White Print) - Pkg Qty 5

Item #: B973589

Not Yet Rated

Usually ships in 6 to 9 days

$184.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rhino 1" Brown Vinyl Tape (White Print) - Pkg Qty 5

Rhino 1" Brown Vinyl Tape (White Print) - Pkg Qty 5

Item #: WBB973584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant