x

Take 15% off your entire order!

Offer applied at checkout

Rhino 3/4" White Heat Shrink Tubes - Pkg Qty 5

Rhino 3/4" White Heat Shrink Tubes - Pkg Qty 5

Item #: WBB973550

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.95 ea.

Price: $299.75 / Pkg of 5

Save $14.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RHINO 3/4" White Heat Shrink Tubes

For maximum cable adhesion and premium cable finish. Shrinks 67% for the tightest possible fit on wires and cables. Print directly on these tubes with any DYMO Industrial labeling tool.

Product Specifications

  • COLOR FINISHWhite
  • DESCRIPTIONHeat Shrink Tubes
  • LENGTH5'
  • BRANDRhino
  • MANUFACTURERS PART NUMBER18057
  • WIDTH3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rhino 3/4" Yellow Heat Shrink Tubes - Pkg Qty 5

Item #: B973553

Not Yet Rated

Usually ships in 6 to 9 days

$264.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rhino 3/4" White Heat Shrink Tubes - Pkg Qty 5

Rhino 3/4" White Heat Shrink Tubes - Pkg Qty 5

Item #: WBB973550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant