Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fowler 52-646-300 2" to 6" Dial Bore Gage Set
See all 3 items in product family

Fowler 52-646-300 2" to 6" Dial Bore Gage Set

Item #: WBB228450

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 99.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fowler® 2" to 6" Dial Bore Gage Set
  • Easy-to-read
  • Economical
  • Ranges: 2" to 6"
  • Graduation: .0005"
  • Chrome plated handle
  • Insulated grip
  • Includes extension holder and fitted case.

Product Specifications

    • COLOR FINISHGray/Black
    • DESCRIPTIONDial Bore Gage Set
    • CONSTRUCTIONChrome Plated Steel
    • CASE TYPEFitted Case
    • GRADUATION.0005"
    • MANUFACTURER'S PART NUMBER52-646-300
    • RANGE2-6"
    • BRANDFowler

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent buy for the money

Your review: This is a great gauge for it's price range - be ready for a little assembly when you get it. (the dial gauge itself is packed in a protective plastic cover that has to be removed before you put it together.) Also, the small "index arrows" fell off of mine in transit - I was really worried at first that something had broken. Overall, it's an accurate unit that performs well.

Is this review helpful?

Bore Gage

Your review: I was very impressed with the bore gage not only with the quality, but also with the price. The company where I work will sell us the exact same product, but compared to the cost, shipping and the tax you were still $50 cheaper. Thank you.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!