- Color LCD Display with real time dial movement
- Tolerance setting function: Go/No Go measurement capability
- Adjustable screen brightness: Dark, Normal & Bright
- IP67 protective rating: Water and coolant proof
- Metal protective display housing
- Resolution: 0.0005"/0.01 mm/ 1/128"
- Accuracy: 0.001"/0.02 mm
- Adjustable auto-shut off times: 15s, 30s, 1, 2, 5 & 10 minutes
- Stainless steel frame
- Rechargeable lithium battery with USB charging cable
- Supplied in metal protective case
- Data Output connects to Bluetooth device
iGAGING® Digital Dial Face Caliper with Tolerance Mode, IP67, Range 0 - 6"/150mm
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth Rod Shape | Rectangular |
| Max Measurement | 6 in/150 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.01 |
Product Details
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Measuring Face Material | Hardened Stainless Steel |
| Data Output | Yes |
| Style | General Purpose |
| Power Source | Li-ion Battery XY 603035 3.7V 600mAh 2.22Wh |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| Fraction Option | Yes |
| IP Rating | IP67 |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 100-670-06 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |