Take 15% off your entire order!

Offer applied at checkout

Clauss 18798 8-in-1 Stiff Painter's Tool

Clauss 18798 8-in-1 Stiff Painter's Tool

Item #: WBB1339483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.69 up to 34% OFF

Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clauss 18798 8-in-1 Stiff Painter's Tool

Features:
  • Titanium Non-Stick Blade Handles Tough Jobs
  • Corrosion Resistant
  • Superior Adhesive Resistance
  • Non-Slip Grip for Control & Comfort
  • Stiff Blade
  • Hammer End Sets Drywall Nails
  • Orange Handle
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

  • OVERALL LENGTH INCHES8-3/4
  • DESCRIPTION8-in-1 Painter's Tool
  • MANUFACTURERS PART NUMBER18798
  • SIZE3"
  • BRANDClauss®
  • TYPEStiff
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clauss 18732 6-in-1 Stiff Painter's Tool

Item #: B1339482

Not Yet Rated

Ships same day.

$5.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clauss 18798 8-in-1 Stiff Painter's Tool

Clauss 18798 8-in-1 Stiff Painter's Tool

Item #: WBB1339483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant