- All plastic design prevents rust and is non-sparking
- Perfect for scraping off stuck on particles
- Food contact safe
- Recyclable Material: Polypropylene (PP)
Sparta Handheld Scraper 3", Plastic, Green - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$32.64 Sold in packages of 12 / $2.72 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-13/16 in |
| Width | 3 in |
| Depth | 9/16 in |
| Height | 7-13/16 in |
| Weight | 0.4 lbs |
| Size | 3" in |
Product Details
| Handle Material | Polypropylene |
| Type | Handheld Scraper |
| Color | Green |
| Temperature Range | -40/176 °F |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 40230EC09 |
| Brand | Sparta |
Warranty
| Warranty | 90 days |