Take 15% off your entire order!

Offer applied at checkout

Proto J2338 Gasket and Carbon Scraper - 1-1/16" Blade Width

Proto J2338 Gasket and Carbon Scraper - 1-1/16" Blade Width

Item #: WBB323892

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.20 up to 8% OFF

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® Gasket and Carbon Scraper - 1-1/16" Blade Width

  • Angled blade for access into tight areas.
  • Ideal for removing gaskets and carbon.
  • Comfortable, four sided handle.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
  • Product Specifications

    • HANDLE MATERIAL--
    • OVERALL LENGTH INCHES11
    • BLADE MATERIALSteel
    • MANUFACTURERS PART NUMBERJ2338
    • WEIGHT LBS0.36 lb
    • BLADE TYPEStiff
    • LENGTH INCHES11
    • BRANDProto®
    • HANDLE TYPEScrewdriver Handle
    • BLADE SHAPEAngled
    • BLADE WIDTH INCHES1-1/16
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: April 13, 2012

      production manager
      Your review:
      they work great
    Product Q & A

    There are no questions for this product.

    Popular item in this category

    14"L X 3"W Stainless Steel Taping Knife, Comfort Grip Handle

    Item #: B607763

    Not Yet Rated

    Usually ships in 3 to 6 days

    $19.00

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J2338 Gasket and Carbon Scraper - 1-1/16" Blade Width

    Proto J2338 Gasket and Carbon Scraper - 1-1/16" Blade Width

    Item #: WBB323892

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant