Plasma Cutting Accessories
Brand
Length
Height
Type
Price
Related Products
The Tomahawk® 625 Plasma Cutter is portable for plasma cutting and gouging on a wide variety of materials including mild steel, stainless steel, aluminum, brass, and copper. Tomahawk® 625 plasma cutting systems are portable enough to carry to any jobsite. Hook up the compressed air, grab the torch and start cutting right away. Due to its reliability and portability, this plasma cutter is ideal for onsite maintenance, small construction sites, HVAC and demolition. Features: Lightweight and Portable: Easily carried by one person Continuous Output Control: Focus the arc for different ...
The Metal Man FC130i is a 120V powered Inverter Flux Core Wire Welder that is economical and easy to use. Flux Core wire is used for welding steel materials only and requires no shielding gas. This is ideal for outdoor applications where portability is key. The leading edge Inverter Technology provides crisp, consistent and powerful welding performance out of this light weight easy to carry unit.. Inverter technology creates less heat loss resulting in a higher 30% duty cycle. The FC130i has dial adjustable wire feed speed and voltage controls and can weld steel from 18 gauge to 3/16" ...
Metal Man MIG180DVT Inverter Powered Dual Voltage Wire Feed Welder, 7.2 ft"L Torch, MIG or Flux Core
The Metal Man MIG 180DVT is a dual voltage, portable DC wire feed welder capable of welding with solid wire (with shielding gas) or flux core wire. This unit is capable of welding 5/16" steel in a single pass when operating on 230V power. Use the included 120V adapter cord to run This unit off 120V AC power with a single pass capacity of 3/16". it Uses leading edge inverter technology to provide high quality welds that are crisp, clean, and consistent with plenty of power and will impress the most experienced of welders. It features infinite wire feed speed control and voltage control, ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
The Forney Easy Weld™ 20 P plasma cutter is easy to use, portable and generator friendly. Ideal for sheet metal to thin plate cutting and auto body, farm and ranch, HVAC, plumbing and contractor work. Includes 13' cutting torch, 8' ground clamp, 20A-15A adapter, one additional electrode and one additional nozzle. Features integrated air pressure regulator and dryer, drag torch technology and 3 diagnostic LED lights Specifications: Dimensions: 20.86" x 13.58" x 11.57" Weight: 21.13 lbs. High duty cycle and cutting capacity 20 Amp output Cuts up to 1/4" of mild steel 120-volt input ...