- Trafimet S45 Consumables 15Kit
- Original Manufacturer Quality
- Designed To Last Longer
Longevity Trafimet S45 Plasma Cutter Torch Consumables, 15 Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Description | Trafimet S45 Plasma Cutter |
| Manufacturers Part Number | 741360253117 |
| Brand | Longevity |
Related Products
The POWER REAM® II robotic MIG welding torch maintenance center removes and reduces spatter accumulation for improved welding performance in your robotic MIG welding cell. Features: Standard Wire Cutter - provides consistent wire stickout and removes the ball at the end of the welding wire for superior arc starting performance Error Signal Feedback - POWER REAM® II returns to the home position signaling the robot to end weld cycle Spatter Guard - mounted to the gripper housing keeping debris from entering Spray Containment Unit - catch basin collects over-spray to reduce slag and spatter ...
Anywhere, Anytime. The Lincoln Tomahawk® 45 is a powerful, go-anywhere plasma cutter from Lincoln Electric, built for versatility, portability, and dependable cut quality. Weighing only 28 lbs, this Lincoln Tomahawk® plasma cutter is easy to carry to any job site, shop, or service truck, making it an ideal solution for both professionals and serious DIY users. With its 45A output capability, the Lincoln Tomahawk® 45 handles a wide range of cutting applications, from thick steel plate to expanded metal, with speed and precision. Its touch-start arc initiation eliminates issues associated ...
The Forney Easy Weld™ 20 P plasma cutter is easy to use, portable and generator friendly. Ideal for sheet metal to thin plate cutting and auto body, farm and ranch, HVAC, plumbing and contractor work. Includes 13' cutting torch, 8' ground clamp, 20A-15A adapter, one additional electrode and one additional nozzle. Features integrated air pressure regulator and dryer, drag torch technology and 3 diagnostic LED lights Specifications: Dimensions: 20.86" x 13.58" x 11.57" Weight: 21.13 lbs. High duty cycle and cutting capacity 20 Amp output Cuts up to 1/4" of mild steel 120-volt input ...
The Tomahawk® 30 Air is a fully self-contained plasma cutter with a built-in air compressor, giving you fast, precise cutting performance right out of the box. This portable Lincoln Tomahawk® plasma cutter is designed for users who need maximum mobility without sacrificing cut quality. Simply plug in, pick up the torch, and start cutting, no shop air required. The Tomahawk® 30 Air also includes external air capability, allowing you to connect to an outside compressor when needed for extended duty or higher-demand applications. Whether you're working in your garage, a small fabrication ...
Victor® compatible lightweight Medium duty torch kit. Ideal for auto repair, plumbing, refrigeration, metal art, general and industrial maintenance. Easy to store and can be carried from job-to-job. Cuts up to 150 mm (5.91") and welds up to 9 mm (0.35") with proper tips. Cuts up to 5mm (0.20") and welds 1.98 mm (5/64") right out of the box. Ideal for general maintenance light duty fusion welding, braze welding, hand cutting applications and HVAC. For use at the job site, on the farm or ranch, in the shop or at home. 155-series regulators. 100-series torch handle. 1350-series cutting ...