Soldering Accessories
Related Products
Features: Perfect for All Micro and Standard Applications for micro and standard component sizes: Smart high performance active tips for micro and standard components: 0504 to 1608 (M to L) Extremely Fast 5-Second Heat-up Time Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Wide Tip Range for Every Application: More than 40 smart universal soldering tip shapes and sizes that are connectable to just one soldering iron, with no need for additional tools Clear Identification Smart Tips Full Process Control with Tip ...
High performance active tip RT Micro MIL-SPEC for micro & standard components covering the wide range of applications Features: RT Micro Soldering Tips for WXMP MS, WTMP MS, WMRP MS Soldering Irons High performance active tips for micro and standard components Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Covers the widest range of geometries and sizes
Features: RT Ultra Soldering Tips for WXUP Soldering Irons Designed for heavy duty applications and large components Made for high performance and heavy duty applications (LED soldering, Solar technology, Electronic components, Multi-layer boards, Large heat sinks, Hyper frequency PCB with a big dissipater) MIL-SPEC / IPC standard Thermal Core Technology for optimized heat transfer
Key Features: Conical 2 mm Tip: Conical 2 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIBAK8 Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires (>18AWG), micro-electronics, drones, small appliances, model railroads, audio components, electronic repair, automotive, marine, hobby kits, and crafts Easy tip change: Tip is easy to change by using the lever to push the old tip off and push new tip on (turn off soldering iron and allow tip to cool before removal
High performance active tip RT Pico MIL-SPEC for smallest micro components: 0402 down to 01005. Features: RT Pico Soldering Tips for WXPP / WXPP MS Soldering Irons Made of the smallest precision soldering applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Short tip-to-grip distance for maximum precision