Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192541

MPN #: WXS2012

Weller® Heavy Duty Soldering Set

Product Description
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity.

Features:
  • Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a high-performance continuous workflow
  • Smart tips with a unique individual serial number, smart tools for data parameter storage and an intelligent station ensure full process control and full traceability of calibration history
  • Investment Savings: All-in-one solder station to meet all your heavy duty soldering needs with a heavy duty tool of 150W. The Wxsmart station is equipped with 300 W, 2 soldering channels. A total of 12 tools can be connected to WXsmart. There is no need for an additional station
  • Individual and repeatable soldering processes up to 10 parameter settings can be customized and stored in the iron, including standby temperatures and auto-off times
  • Higher Quality Output managing your entire soldering process, from tip to station, has never been easier or more productive with the first all-in-one WXsmart Hand Soldering platform. With Total Process Control, the WXsmart offers maximum connectivity and traceability at the highest quality. The platform fully supports supports all IoT standards. It is the first hand soldering station with cybersecurity to prevent costly downtime
  • Protection Against Cyber Attacks TLS encryption and two-factor authentication (2FA), including Weller®'s built-in certificate upload mechanism that provides the soldering station with a customer verification-certificate, and protected software updates
  • The WXsmart Station and all the connected tools are fully ESD safe


PRICE
$2,149.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWXS2012
DescriptionHeavy Duty Soldering Set
BrandWeller