- Perfect for Heavy-Duty Soldering Applications: component sizes from 1612 and bigger (XL to XXL)
- Extremely Fast 7-Second Heat-up Time
- Precise and Fast Heat Transfer and Fast Recovery Time
- High Power at the Point: Thermal Core Technology provides 150 W power, delivering heat through the joint, even providing precisely soldered multilayer boards
- Easy Tool Identification with Visual Process Control
- Intelligent Tool Detection protects from Defaults
- Save Individual Soldering Processes with Integrated Parameter Memory
- Fast, Safe and Easy Tip Exchange
- Reduced Energy Consumption thanks to a Motion Sensor
- Maximum Protection:(IPC industry standards)
Weller® WXUPS Soldering Iron Handpiece 150W, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Handpiece |
| Package Quantity | 1 |
| Description | Soldering Iron |
| Color | Multi-colored |
| Manufacturers Part Number | T0052923599 |
| Process | Soldering |
| Brand | Weller |