Soldering Flux
Brand
Length
Type
Capacity
Color
Price
Related Products
Production within the electronics, medical technology and aerospace industries is moving faster than ever before, as components have become smaller and more sensitive. With a new generation of RTWPS Pico Tips, Weller® meets these increasing demands with its Pico tweezers desoldering tips which provide an optimized heat transfer with 2 x 40W maximum power, 12V performance for very small to small components (XS to S).Lock functions make the soldering processes repeatable and transparent. Weller® offers a selection of smallest smart soldering tips for pico applications. The parallel sliding ...
Highly efficient and flexible for all of your soldering tasks, with a compact design that takes up far less space. Features: Performance: Fast 15-second heat-up time from 212°F to 650°F Easy to use: Adjust your temperature display (°F or °C), preset temperature or set to standby mode Precision and control: Ergonomic molded pencil-grip provides optimal comfort Integrated safety rest: Reduce the risk of injury or damage when not in use Quick tip change: Easily replace worn tips or change applications Easy tip access: Built-in tip holder provides on-board storage and easy ...
Fast. Precise. Smart. WXsmart Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to heavy-duty applications, as well as traceability and connectivity needs. Smooth workflows are enabled by the optimized ergonomics of the tweezers. With intelligence built into both the tips and the tool, the WXsmart Tweezers bring precise and fast performance support for all soldering tasks. Features: High-Performance Extremely short heat-up time: 10 sec Excellent reaction time Maximum Protection: According to Military Standard, Mil-Spec ...
Features: For all Pico Applications with smallest Component Sizes: Smart high-performance tips for the smallest component work under the microscope: 0402 to 01005 (XS to S) Extremely Fast 3-Second Heat-up Time for Smallest Applications Maximum Precision: Short tip-to-grip distance and optimized tip shape provide maximum precision during the soldering process Clear Identification of Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results with Tip-Offset Function Fast, Safe and Easy Tip Exchange Maximum ...
Featuring the Pro 180, auto-ignition pistol grip tool with unique LEC technology (in the power range 30W-185W). Four spare tips, side cutters, cleaning sponge, flux and tip cleaning brush. All packed in a strong, blow-molded double skinned carrying case. Contents: 1.8mm Conical Tip, 3.4mm Chisel Tip, Blow Torch Head, 2 refillable LECs, Hot Air Blower with Deflector, Stainless Steel Cleaning Brush, Solder Sucker Tool, Wire Cutters, Coil of Solder, Tub of Flux, Tip Cleaning Sponge, Spare Orifice Assembly, Heavy Duty Professional Case, Spare Parts Compartment, Complete Instructions