Black Swan Lead Free Rosin Electrical Solder, 1 lb - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
95% tin and 5% antimony alloy. Melt point range of 450ºF to 464ºF. General purpose solder for electrical work. Rosin flux is in the core of the solder.
PRICE
$353.70 Sold in packages of 6 / $58.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.4375 in |
| Width | 4.3125 in |
| Size | 1 lb |
Product Details
| Package Quantity | 6 |
| Description | Lead Free Rosin Electrical Solder |
| Color | Gray |
| Manufacturers Part Number | 03350 |
| Brand | Black Swan |