Take 15% off your entire order!

Offer applied at checkout

Cutter Select Medalist 350 Outfit - 5/8"; 1" - Oxygen; Acetylene

Cutter Select Medalist 350 Outfit - 5/8"; 1" - Oxygen; Acetylene

Item #: WBB2248715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $562.00

$93.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $562.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Cutter Select Medalist 350 Outfit - 5/8"; 1" - Oxygen; Acetylene

Built-in check valves. Features one cutting attachment for all fuel gases (with proper tip). Durable heavy-duty construction.

Included:
  • G350 series regulators
  • Torch handle
  • Cutting attachment
  • Welding nozzle
  • Cutting tip
  • R-M grade hose
  • Striker and soft sided go




Product Specifications

  • BRANDVictor®
  • MANUFACTURERS PART NUMBER341-0384-2690
  • LENGTH12.52"
  • WIDTH12"
  • APPLICATIONHeavy Duty
  • SERIESMedalist 350
  • TYPEHeavy Duty
  • GAS TYPEOxyacetylene
  • CUTTING CAPACITY5/8" - 1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cutter Select Medalist 250 Outfit - 1/2"; 5" - Oxygen; Acetylene

Item #: B2248716

Not Yet Rated

Usually ships in 3 to 6 days

$461.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cutter Select Medalist 350 Outfit - 5/8"; 1" - Oxygen; Acetylene

Cutter Select Medalist 350 Outfit - 5/8"; 1" - Oxygen; Acetylene

Item #: WBB2248715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant